References
SKF:23028 CCK/C4W33
Rubix:104A8833
Manufacturer :35639
EAN:7316577650788



Product details : SKF SPHER ROLLER BEARING 23028 CCK/C4W33
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Spherical roller bearings are designed to withstand heavy loads while providing natural self-alignment. Unlike standard bearings, they automatically compensate for shaft misalignment, significantly reducing internal stresses. This SKF model, featuring an open design, is equipped with a 1:12 tapered bore, two pressed-steel cages, a shoulderless inner ring, and a floating guide ring centered on the inner ring. It is also designed with an annular groove and three lubrication holes on the outer ring.
Features:
This double-row roller bearing features a 1:12 tapered bore, allowing for precise mounting on a shaft or sleeve and also facilitating the adjustment of internal clearance. Its design incorporates two stamped steel window cages, a shoulderless inner ring, and a floating guide ring. These components ensure efficient roller guidance, reduce internal friction, and promote even load distribution, even in the event of misalignment or high loads. The C4 internal radial clearance improves tolerance to temperature variations and reduces friction. This results in smooth operation, even at high speeds. The inclusion of an annular groove and three lubrication holes ensures optimal lubricant distribution.
Maintenance:
This bearing is not pre-lubricated. It therefore requires regular relubrication to ensure consistent performance. The use of a high-quality lubricant, suitable for high loads and extreme temperatures, is strongly recommended. The operating temperature range can reach 200 °C, provided the selected lubricant is compatible. When operating in a dusty environment, prior cleaning of the contact areas is essential. It is also recommended to regularly inspect the bearing for contaminants or signs of premature wear. Paying close attention to relubrication intervals significantly extends the product’s service life.
Sealing:
This bearing is of the open type, meaning it does not have built-in seals. This design facilitates visual inspection and maintenance operations. However, it makes it more susceptible to external contaminants such as dust, moisture, or solid particles. To mitigate this vulnerability, the design includes an annular groove and lubrication ports that allow contaminants to be flushed out during relubrication. It is therefore crucial to ensure a clean and controlled operating environment, particularly during installation or maintenance.
Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Benefits:
- Self-aligning capability to compensate for misalignment and shaft deflection;
- Excellent resistance to high radial and axial loads in both directions;
- Reliable high-speed operation thanks to C4 radial clearance and its double stamped steel cage;
- Open design facilitating inspection and maintenance;
- Ability to relubricate in service to extend the product’s service life.
Applications:
This self-aligning bearing is designed for industrial environments where load and misalignment conditions vary. It is ideal for conveyors, crushers, fans, pumps, and gearboxes. Its robust design allows for efficient integration into agricultural machinery, mining equipment, and cement plant applications. It is suitable for both heavy-load applications and high-speed rotating mechanisms under demanding conditions.
Features:
This double-row roller bearing features a 1:12 tapered bore, allowing for precise mounting on a shaft or sleeve and also facilitating the adjustment of internal clearance. Its design incorporates two stamped steel window cages, a shoulderless inner ring, and a floating guide ring. These components ensure efficient roller guidance, reduce internal friction, and promote even load distribution, even in the event of misalignment or high loads. The C4 internal radial clearance improves tolerance to temperature variations and reduces friction. This results in smooth operation, even at high speeds. The inclusion of an annular groove and three lubrication holes ensures optimal lubricant distribution.
Maintenance:
This bearing is not pre-lubricated. It therefore requires regular relubrication to ensure consistent performance. The use of a high-quality lubricant, suitable for high loads and extreme temperatures, is strongly recommended. The operating temperature range can reach 200 °C, provided the selected lubricant is compatible. When operating in a dusty environment, prior cleaning of the contact areas is essential. It is also recommended to regularly inspect the bearing for contaminants or signs of premature wear. Paying close attention to relubrication intervals significantly extends the product’s service life.
Sealing:
This bearing is of the open type, meaning it does not have built-in seals. This design facilitates visual inspection and maintenance operations. However, it makes it more susceptible to external contaminants such as dust, moisture, or solid particles. To mitigate this vulnerability, the design includes an annular groove and lubrication ports that allow contaminants to be flushed out during relubrication. It is therefore crucial to ensure a clean and controlled operating environment, particularly during installation or maintenance.
Brand Information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Benefits:
- Self-aligning capability to compensate for misalignment and shaft deflection;
- Excellent resistance to high radial and axial loads in both directions;
- Reliable high-speed operation thanks to C4 radial clearance and its double stamped steel cage;
- Open design facilitating inspection and maintenance;
- Ability to relubricate in service to extend the product’s service life.
Applications:
This self-aligning bearing is designed for industrial environments where load and misalignment conditions vary. It is ideal for conveyors, crushers, fans, pumps, and gearboxes. Its robust design allows for efficient integration into agricultural machinery, mining equipment, and cement plant applications. It is suitable for both heavy-load applications and high-speed rotating mechanisms under demanding conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x210x210 mm |
|---|---|
| Logistic Weight | 5950 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 53 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 680 N |
| Basic dynamic load, radial - Cr | 485 N |
Show UNSPSC/ECL@SS
£ 742.35 excl. VAT
/ Each
£ 890.82 incl. VAT
- Usually arrives within 14 working days
