SNR - Spherical Roller Bearing - 22311.EAKW33
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Steel |
Reference speed | 4600 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 274000 N |
Basic dynamic load, radial - Cr | 238000 N |
Sealing | Open |
Usually arrives within 14 working days