SKF 23220 CCK/W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:23220 CCK/W64
rubix:237A3955
manufacturer :139373
ean:07316571594200
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
See all Specifications

Product details : SKF 23220 CCK/W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight6400 g
Inner diameter100 mm
Outer diameter180 mm
Width60.3 mm
Bearing ClearanceCN
Series232C
SealingOpen
Show UNSPSC/ECL@SS
£ 678.53 excl. VAT
/ Each
£ 814.24 incl. VAT
  • Usually arrives within 14 working days