TIMKEN 24026EJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Steel Cage
See technical informationReferences
Timken:24026EJW33
Rubix:100A4167
Manufacturer :190017531
EAN:0087796204805

Product details : TIMKEN 24026EJW33 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 7.8 kg |
| Reference speed | 2400 rpm |
| Limit speed | 3040 rpm |
| Basic static load, radial - C0r | 966000 N |
| Basic dynamic load, radial - Cr | 664000 N |
| Heat Stabilization | s1 (dimensionally stabilized up to 200 °c) |
Show UNSPSC/ECL@SS
£ 308.74 excl. VAT
/ Each
£ 370.49 incl. VAT
- Delivery usually within ( 7 ) days





