SNR 22313EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22313.EAKW33C4
See technical informationReferences
SNR:22313.EAKW33C4
Rubix:204A5380
EAN:3413520292805



Product details : SNR 22313EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 4000 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 297000 N |
Show UNSPSC/ECL@SS
£ 126.34 excl. VAT
/ Each
£ 151.61 incl. VAT
- Usually arrives within 14 working days
