NSK 23248CAME4C3 SPHERICAL ROLLER BEARING


NSK Spherical Roller Bearing: 23248 Series

References
nsk:23248CAME4C3
rubix:230A0241
manufacturer :23248CAME4C3S11 5
brand logo
brand logo
Technical specifications
Inner diameter240 mm
Outer diameter440 mm
Width160 mm
See all Specifications

Product details : NSK 23248CAME4C3 SPHERICAL ROLLER BEARING


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight106000 g
Inner diameter240 mm
Outer diameter440 mm
Width160 mm
Bearing ClearanceC3
Series23248..
CageBrass
Reference speed850 rpm
Limit speed800 rpm
Basic static load, radial - C0r4050000 N
Basic dynamic load, radial - Cr3050000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 3,030.98 excl. VAT
/ Each
£ 3,637.18 incl. VAT
  • Usually arrives within 14 working days