SNR 22317EKF800 SPHERICAL ROLLER BEARING
SNR double row spherical roller bearing
See technical informationReferences
SNR:22317EKF800
Rubix:204A5471
EAN:3413520271510

Product details : SNR 22317EKF800 SPHERICAL ROLLER BEARING
Double row spherical roller bearing, for applications with vibrations, solid monobloc cage, groove and lubrication openings on outer ring, conical bore 1:12, clearance class 4 special version
Spherical roller bearing, main dimensions according to DIN 635, premier with circumference groove and lubrication holes in the outer ring, tapered bore, not sealed.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 195x195x68 mm |
|---|---|
| Logistic Weight | 7259 g |
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 3200 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 604000 N |
| Basic dynamic load, radial - Cr | 599000 N |
Show UNSPSC/ECL@SS
£ 288.77 excl. VAT
/ Each
£ 346.52 incl. VAT
- Delivery usually within ( 3 ) days
