SNR - Spherical Roller Bearing - 22318.EK.F801
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | c3 |
Series | 22300 |
Cage | brass |
Reference speed | 3000 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 652000 N |
Basic dynamic load, radial - Cr | 537000 N |
Sealing | open |
Usually arrives within 14 working days