Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Logistic Weight | 11100 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL |
Cage | Steel |
Reference speed | 1790 rpm |
Limit speed | 2750 rpm |
Basic static load, radial - C0r | 1090000 N |
Basic dynamic load, radial - Cr | 680000 N |
Sealing | Open |
Usually arrives within 14 working days