Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 108 mm |
Logistic Weight | 42200 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 108 mm |
Bearing Clearance | CN |
Series | 223..-E1-XL |
Cage | Steel |
Reference speed | 1520 rpm |
Limit speed | 2290 rpm |
Basic static load, radial - C0r | 1850000 N |
Basic dynamic load, radial - Cr | 1640000 N |
Sealing | Open |
Usually arrives within 14 working days