SNR 22326EAKW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22326.EAKW33
See technical informationReferences
SNR:22326EAKW33
Rubix:204A5572
Manufacturer :22326.EAKW33
EAN:3413520366360



Product details : SNR 22326EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1070000 N |
Show UNSPSC/ECL@SS
£ 728.45 excl. VAT
/ Each
£ 874.14 incl. VAT
- Usually arrives within 14 working days
