SNR 22332EF802 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22332.E.F802
See technical informationReferences
SNR:22332EF802
Rubix:204A5616
Manufacturer :22332.E.F802
EAN:3413520521264

Product details : SNR 22332EF802 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special CN class clearance
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 114 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 1900 rpm |
| Basic static load, radial - C0r | 2210000 N |
| Basic dynamic load, radial - Cr | 1570000 N |
Show UNSPSC/ECL@SS
£ 1,586.46 excl. VAT
/ Each
£ 1,903.75 incl. VAT
- Delivery usually within ( 3 ) days
