SNR 22209EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22209EMW33C4
See technical informationReferences
SNR:22209EMW33C4
Rubix:204A4897
EAN:3413521089190



Product details : SNR 22209EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x23 mm |
|---|---|
| Logistic Weight | 1 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 7500 rpm |
| Limit speed | 9800 rpm |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 66.07 excl. VAT
/ Each
£ 79.28 incl. VAT
- Usually arrives within 14 working days
