SNR double-row spherical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 70x72x21 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 46100 N |
Basic dynamic load, radial - Cr | 57300 N |
Sealing | Open |
Usually arrives within 14 working days