SNR - Spherical Roller Bearing - 23038.EAKW33C3
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 75 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 75 mm |
Bearing Clearance | C3 |
Series | 23000 |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1570000 N |
Basic dynamic load, radial - Cr | 916000 N |
Sealing | Open |
Usually arrives within 14 working days