SNR - Spherical Roller Bearing - 23122.EAW33C4
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 56 mm |
Bearing Clearance | C4 |
Series | 23100 |
Cage | Steel |
Reference speed | 3000 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 669000 N |
Basic dynamic load, radial - Cr | 440000 N |
Sealing | Open |
Usually arrives within 14 working days