NTN 22216EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22216.EAKW33C3
See technical informationReferences
NTN:22216EAKW33C3
Rubix:204A5033
Manufacturer :22216.EAKW33C3
EAN:3413521062063



Product details : NTN 22216EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 2.05 kg |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 287000 N |
| Basic dynamic load, radial - Cr | 4300 N |
Show UNSPSC/ECL@SS
£ 95.70 excl. VAT
/ Each
£ 114.84 incl. VAT
- Delivery usually within ( 3 ) days
