SNR 23122EMKW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23122.EMKW33C3
See technical informationReferences
SNR:23122EMKW33C3
Rubix:204A5969
Manufacturer :23122.EMKW33C3
EAN:3413520344597



Product details : SNR 23122EMKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 56 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 669000 N |
| Basic dynamic load, radial - Cr | 440000 N |
Show UNSPSC/ECL@SS
£ 273.01 excl. VAT
/ Each
£ 327.61 incl. VAT
- Usually arrives within 14 working days
