SNR - Spherical Roller Bearing - 23132.EAKW33
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 86 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 270 mm |
Width | 86 mm |
Bearing Clearance | CN |
Series | 23100 |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1580000 N |
Basic dynamic load, radial - Cr | 981000 N |
Sealing | Open |
Usually arrives within 14 working days