NTN 22326EAW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22326.EAW33C3

See technical information
References
NTN:22326EAW33C3
Rubix:204A5577
Manufacturer :22326.EAW33C3
EAN:3413521060038
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter280 mm
Width93 mm
See all Specifications

Product details : NTN 22326EAW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Inner diameter130 mm
Outer diameter280 mm
Width93 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight26.8 kg
Reference speed1800 rpm
Basic static load, radial - C0r1400000 N
Basic dynamic load, radial - Cr1800 N
Show UNSPSC/ECL@SS
£ 728.45 excl. VAT
/ Each
£ 874.14 incl. VAT
  • Delivery usually within ( 3 ) days