Spherical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Series | 222..-e1-xl |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 10100 rpm |
Basic static load, radial - C0r | 99000 N |
Basic dynamic load, radial - Cr | 104000 N |
Sealing | open |
In stock: Next day delivery