SNR - Spherical Roller Bearing - 23220.EAKW33
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | CN |
Series | 23200 |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3300 rpm |
Basic static load, radial - C0r | 661000 N |
Basic dynamic load, radial - Cr | 471000 N |
Sealing | Open |
Usually arrives within 14 working days