TIMKEN 22308KEMW33W800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22308 KEMW33W800C4
Rubix:248A9406
EAN:0087796232525



Product details : TIMKEN 22308KEMW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 33 mm |
| Weight | 1.1 kg |
| Reference speed | 6700 rpm |
| Limit speed | 8040 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 147000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 60.09 excl. VAT
/ Each
£ 72.11 incl. VAT
- Usually arrives within 14 working days
