Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Cage | brass |
Basic static load, radial - C0r | 1060000 N |
Basic dynamic load, radial - Cr | 863000 N |
Usually arrives within 14 working days