NSK Spherical Roller Bearing: 23034 Series
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 67 mm |
Logistic Weight | 12700 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 67 mm |
Bearing Clearance | CN |
Series | 23034.. |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 1090000 N |
Basic dynamic load, radial - Cr | 640000 N |
Sealing | Open |
Usually arrives within 14 working days