NSK Spherical Roller Bearing: 21320 Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistic Weight | 8500 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | C3 |
Series | 21320.. |
Cage | Brass |
Reference speed | 3400 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 485000 N |
Basic dynamic load, radial - Cr | 495000 N |
Sealing | Open |
Usually arrives within 14 working days