SNR - Spherical Roller Bearing - 24056.EMW33C3
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 140 mm |
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 140 mm |
Bearing Clearance | C3 |
Series | 24000 |
Cage | Brass |
Reference speed | 900 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 4120000 N |
Basic dynamic load, radial - Cr | 2190000 N |
Sealing | Open |
Usually arrives within 14 working days