SNR - Spherical Roller Bearing - 24128.EAW33
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 85 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 85 mm |
Bearing Clearance | CN |
Series | 24100 |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2300 rpm |
Basic static load, radial - C0r | 1280000 N |
Basic dynamic load, radial - Cr | 765000 N |
Sealing | Open |
Usually arrives within 14 working days