SNR - Spherical Roller Bearing - 24130.EAW33C3
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 100 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 100 mm |
Bearing Clearance | C3 |
Series | 24100 |
Cage | Steel |
Reference speed | 1600 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 1400000 N |
Basic dynamic load, radial - Cr | 901000 N |
Sealing | Open |
Usually arrives within 14 working days