SNR 24136EAW33C3 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24136.EAW33C3
See technical informationReferences
SNR:24136EAW33C3
Rubix:204A6477
Manufacturer :24136.EAW33C3
EAN:3413520091576



Product details : SNR 24136EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:30
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 118 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 2050000 N |
| Basic dynamic load, radial - Cr | 1250000 N |
Show UNSPSC/ECL@SS
£ 1,163.30 excl. VAT
/ Each
£ 1,395.96 incl. VAT
- Usually arrives within 14 working days
