Spherical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 186x183x53 mm |
---|---|
Logistic Weight | 4238 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Bearing Clearance | CN |
Series | 21300 |
Reference speed | 3800 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 305000 N |
Basic dynamic load, radial - Cr | 305000 N |
Sealing | Open |
Usually arrives within 14 working days