Tapered roller bearing SNR 32210A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24.75 mm
SNR - Tapered Roller Bearing - 32205.BA
See technical informationReferences
SNR:32210A
Rubix:102A2822
Manufacturer :32210.A
EAN:3413520097035



Product details : SNR 32210A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 7900 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 130 N |
| Basic dynamic load, radial - Cr | 108 N |
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
- Delivery usually within ( 3 ) days
