Tapered roller bearing Timken 99102CD, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 111.125 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:99102CD
Rubix:106A2865
Manufacturer :100024596
EAN:0053893460178







Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 111.125 mm |
Product details : TIMKEN 99102CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 111,125x254x254 mm |
|---|---|
| Logistic Weight | 9190 g |
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
| Package weight | 9189,8 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 111.125 mm |
| Bearing Clearance | cn |
| Series | 99000 |
| Cage | steel |
| Total bearing width | 149.225 mm |
| Basic dynamic load, radial - Cr | 1150000 N |
Show UNSPSC/ECL@SS
£ 1,353.39 excl. VAT
/ Each
£ 1,624.07 incl. VAT
- Delivery usually within ( 7 ) days