Double Row - Double Cup Assembly
Inner diameter | 165.1 mm |
---|---|
Outer diameter | 254 mm |
Width | 101.6 mm |
Packaged dimensions (D x W x H) | 114,3x260,3x260,3 mm |
---|---|
Package weight | 17237,9 g |
Inner diameter | 165.1 mm |
Outer diameter | 254 mm |
Width | 101.6 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days