Tapered roller bearing Timken 24720XD, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 39.688 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:24720XD
Rubix:397A7656
EAN:0053893209074


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 39.688 mm |
Product details : TIMKEN 24720XD-20157 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,624x76,2x76,2 mm |
|---|---|
| Logistic Weight | 379 g |
| Packaged dimensions (D x W x H) | 46,0756x85,8012x85,8012 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 76.2 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 0.36 kg |
| Series | 24700 |
| Cage | steel |
| Total bearing width | 58.735 mm |
| Basic static load, radial - C0r | 89200 N |
| Basic dynamic load, radial - Cr | 19600 N |
Show UNSPSC/ECL@SS
£ 466.36 excl. VAT
/ Each
£ 559.63 incl. VAT
- Usually arrives within 14 working days