References
Bahco:A6800DZ-1/2
Rubix:120A3434
EAN:7314151758899


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17.5 mm |
| Length | 50.6 mm |
Product details : BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 17.5 mm |
| Length | 50.6 mm |
| Square | 15 mm |
| Diameter (inch) | 1/2 '' |
| Finishing | polished |
| Weight | 50 g |
Show UNSPSC/ECL@SS
£ 19.52 excl. VAT
/ Each
£ 23.42 incl. VAT
- Delivery usually within ( 14 ) days