Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 9MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 9MM
1/2" drive standard metric sockets
References
roebuck:
4981788
rubix:
046441
ean:
3660338484469
Technical specifications
Square drive adapter
1/2
''
Diameter
9
mm
Length
38
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 9MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
9
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.30
excl. VAT
/
Each
£
9.96
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
GEDORE 5.5MMIMPCTSOCKET1/4D K 20 5,5
"FACOM NSD.17B 1/2"" DRIVE 17MM 12 POINT IMPACT SOCKET"
STAHLWILLE 01030009 1/4 INCH DRIVE X 9MM SOCKET BI-HEX
GEDORE D19-3/4AF BI-HEX SOCKET
ROEBUCK 880268 1/2IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
FACOM S.13LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 13MM
FACOM 1/4 LONG SOCKET 1 R.9/32EL
"FACOM S.24HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"
FACOM SOCKET NS.9A
ROEBUCK SOCKET 1/2 HEX 20MM 865339
GEDORE 3/4DRIVE50MMSOCKET D 32 50
STAHLWILLE 01640022 1/4 INCH DRIVE X 11/32 SOCKET DEEP BI-HEX
GEDORE 7MM 3/8DR BIHEX SKT D 30 7
FACOM S.31 S BI-HEX SOCKET 1/2 INCH DRIVE 31MM
FACOM K.30B K-B SOCKET BI-HEX 3/4 INCH DRIVE 30MM