References
Gedore:D 19 16
Rubix:114A6750
Manufacturer :6133980
EAN:4010886613399

Product details : GEDORE 16MMBIHEXSOCKET1/2DR D 19 16
Socket 1/2" 16 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 16 mm |
| Length | 39.5 mm |
| Finishing | chromed |
| Weight | 72 g |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Delivery usually within ( 22 ) days
