References
Facom:RTM.2.5GRP
Rubix:267A8837
EAN:3662424100529


Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 37 mm |
| Imprint | hex / allen |
Product details : FACOM RTM.2.5GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 2.5MM
Strengths
•OGV Grip special profile for damaged hexagon socket heads
Non-removable bit
Finish: bright chrome with phosphate-hardened tip
Non-removable bit
Finish: bright chrome with phosphate-hardened tip
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 37 mm |
| Imprint | hex / allen |
| Imprint size | 2.5 |
| Model | rtm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
- Delivery usually within ( 14 ) days