References
Gedore:INX 19 L 8-100
Rubix:88772425
Manufacturer :6159350
EAN:4010886615935

Product details : GEDORE INX19L 8-100 TX BIT
Screwdriver bit socket 1/2", long XZN M8 Acc. to DIN 2324 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Tip as per DIN 2325 * not standardised
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | xzn |
| Imprint size | m8 |
| Model | inx 19 l 8-100 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.41 excl. VAT
/ Each
£ 23.29 incl. VAT
- Delivery usually within ( 8 ) days
