STAHLWILLE 03450024 1/2 INCH DRIVE X 3/8 INHEX SOCKET
54a series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:03450024
Rubix:4527248
EAN:4018754008391




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 03450024 1/2 INCH DRIVE X 3/8 INHEX SOCKET
54a 7/32 Socket, INHEX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x60 mm |
|---|---|
| Logistic Weight | 97 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 3/8 in |
| Model | 54a |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.32 excl. VAT
/ Each
£ 15.98 incl. VAT
- In stock: Next day delivery