6155790 5/8 ALLEN SOCKET IN 19 5/8AF
Screwdriver bit 1/2 inch hexagon socket 7/32 inch
See technical informationReferences
Gedore:IN 19 5/8AF
Rubix:80025468
Manufacturer :6155790
EAN:4010886615577


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : 6155790 5/8 ALLEN SOCKET IN 19 5/8AF
Screwdriver bit socket 1/2" in-hex 5/8" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 5/8 in |
| Model | in 19 5/8af |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.07 excl. VAT
/ Each
£ 19.28 incl. VAT
- Delivery usually within ( 8 ) days