References
Rubix-UK:M10X30SKTCAP-A2/25
Rubix:156A6509

Product details : SKT CAP PK 25 M10X30SKTCAP-A2/25
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | A2 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- In stock: Next day delivery
Length
30 mm
