M4 X 16 SOCKET CAP A2 PACK OF 50


SOCKET CAP SCREW

References
rubix-uk:M4X16SKTCAP-A2/50
rubix:8838933
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
See all Specifications

Product details : M4 X 16 SOCKET CAP A2 PACK OF 50


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
  • In stock: Next day delivery