M6 X 40 SOCKET CAP A2 PACK OF 50


SOCKET CAP SCREW

References
rubix-uk:M6X40SKTCAP-A2/50
rubix:8839131
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 40 SOCKET CAP A2 PACK OF 50


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
  • In stock: Next day delivery