SOCKETCAPSCREWPK50 M8X30SKTCAP-A2/50


SOCKET CAP SCREW

References
rubix-uk:M8X30SKTCAP-A2/50
rubix:154A9105
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length30 mm
Material/finishingsteel

Product details : SOCKETCAPSCREWPK50 M8X30SKTCAP-A2/50


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Threading diameter8 mm
Length30 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
  • In stock: Next day delivery