SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.5X38 TX15 14585435 38
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX3,5X38EFA4
Rubix:269A1976
Manufacturer :14585435 38
EAN:4043377234018


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A4 3.5X38 TX15 14585435 38
Pan head tapping screws with six lobe drive A4 3,5X38 T15
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t15 |
| Type of threading | sheet metal |
| Quality Grade | a4 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.50 excl. VAT
/ 1,000 pieces
£ 34.20 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm