SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 4.2X16 TX20 14585242 16
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX4,2X16EFA2
Rubix:269A2019
Manufacturer :14585242 16
EAN:4043377158826


Technical specifications
| Threading diameter | 4.2 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 4.2X16 TX20 14585242 16
Pan head tapping screws with six lobe drive A2 4,2X16 T20
Technical specifications
Attributes
| Threading diameter | 4.2 mm |
|---|---|
| Length | 16 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t20 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.80 excl. VAT
/ 1,000 pieces
£ 15.36 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
16 mm