SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 5.5X38 TX25 14585255 38
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX5,5X38EFA2
Rubix:269A2099
Manufacturer :14585255 38
EAN:4043377159106


Technical specifications
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 5.5X38 TX25 14585255 38
Pan head tapping screws with six lobe drive A2 5,5X38 T25
Technical specifications
Attributes
| Threading diameter | 5.5 mm |
|---|---|
| Length | 38 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | torx profile (tx) |
| Standard | iso 7981 / iso 14585 |
| Shape of head | rounded |
| Imprint size | t25 |
| Type of threading | sheet metal |
| Quality Grade | a2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 20.15 excl. VAT
/ 500 pieces
£ 24.18 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
38 mm