SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 6.3X22 TX30 14585263 22
Socket head tapping screws, wide, six-lobed
See technical informationReferences
Spartex:VTTCLTX6,3X22EFA2
Rubix:269A2130
Manufacturer :14585263 22
EAN:4043377159199


Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD TAPPING SCR W/SIX LOBE DRIVE A2 6.3X22 TX30 14585263 22
Pan head tapping screws with six lobe drive A2 6,3X22 T30
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | torx profile (tx) |
| Standard | ISO 7981 / ISO 14585 |
| Shape of head | rounded |
| Imprint size | t30 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.70 excl. VAT
/ 500 pieces
£ 23.64 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
22 mm